Motion
6052M
Radial/deep Groove Ball Bearing - Straight Bore, 260 mm ID, 400 mm OD, 65 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #10747124
MFR #6052M
Price$9,977.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 260 mm ID, 400 mm OD, 65 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #10747124
MFR #6052M

Mfr description
6052M NSK 6052M EXTRA LIGHT DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,977.54/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outer Ring Width
    65 mm
  • Outside Diameter  
    400 mm
  • Overall Height
    400 mm
  • Overall Length
    400 mm
  • Overall Width  
    65 mm
  • Weight
    64.816 lbs, 29.4 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    CN
  • Long Description
    The 6052M is a robust radial/deep groove ball bearing with a 260 mm bore and 400 mm OD, designed for high-load applications in manufacturing.
  • Manufacturer Catalog Number
    6052M
  • Manufacturer Upc Number
    029176531910
  • Max Rpm
    1700 rpm
  • Maximum Operating RPM
    1700 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    320000 N, 71938.85 lbf
  • Radial Static Load Capacity
    375000 N, 84303.34 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176531910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)