Motion
6208T1XAZZ
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Shielded, Without Snap Ring
Mi Item #10747130
MFR #6208T1XAZZ
Price$91.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Shielded, Without Snap Ring
Mi Item #10747130
MFR #6208T1XAZZ

Mfr description
6208T1XAZZ NSK 6208T1XAZZ LIGHT DEEP GRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.28/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    80 mm
  • Overall Height
    18 mm
  • Overall Length
    80 mm
  • Overall Width  
    18 mm
  • Weight
    0.7586 lbs, 0.34412 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6208T1XAZZ is a radial deep groove ball bearing with a 40mm bore and 80mm outside diameter, ideal for smooth operation.
  • Manufacturer Catalog Number
    6208T1XAZZ
  • Manufacturer Upc Number
    192661068526
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661068526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)