Motion
6221ZZC3X28
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width
MI ITEM #10747135
MFR #6221ZZC3X28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width
MI ITEM #10747135
MFR #6221ZZC3X28

Mfr description
6221ZZC3X28 NSK 6221ZZC3X28 LIGHT DEEP G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outer Ring Width
    36 mm
  • Outside Diameter  
    190 mm
  • Overall Height
    190 mm
  • Overall Length
    190 mm
  • Overall Width  
    36 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6221ZZC3X28 is a 105mm bore radial deep groove ball bearing with double shields, 190mm OD, and 36mm width for industrial use.
  • Manufacturer Catalog Number
    6221ZZC3X28
  • Manufacturer Upc Number
    192661065730
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661065730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)