Motion
6221ZZC4X28
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width
MI ITEM #10747136
MFR #6221ZZC4X28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width
MI ITEM #10747136
MFR #6221ZZC4X28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6221ZZC4X28 NSK 6221ZZC4X28 LIGHT DEEP G

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    190 mm
  • Overall Width
  • Overall Length
    190 mm
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    36 mm
  • Manufacturer Catalog Number
    6221ZZC4X28
  • Manufacturer Upc Number
    029176795819
  • UPC_NO
    029176795819
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6221ZZC4X28 is a 105mm bore radial deep groove ball bearing with double shields, 190mm OD, and 36mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text