Motion
6230MRC3
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 270 mm OD, 45 mm Width
Mi Item #10747137
MFR #6230MRC3
Price$4,040.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 270 mm OD, 45 mm Width
Mi Item #10747137
MFR #6230MRC3

Mfr description
6230MRC3 NSK 6230MRC3 LIGHT DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,040.25/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    270 mm
  • Overall Height
    45 mm
  • Overall Length
    270 mm
  • Overall Width  
    45 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6230MRC3 is a 150mm bore radial deep groove ball bearing with open design, 270mm OD, and 45mm width for general applications.
  • Manufacturer Catalog Number
    6230MRC3
  • Manufacturer Upc Number
    192661090510
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661090510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)