Motion
6234MRC3
Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 260 mm OD, 42 mm Width
Mi Item #10747140
MFR #6234MRC3
Price$6,003.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 260 mm OD, 42 mm Width
Mi Item #10747140
MFR #6234MRC3

Mfr description
6234MRC3 NSK 6234MRC3 LIGHT DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,003.65/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outer Ring Width
    42 mm
  • Outside Diameter  
    260 mm
  • Overall Height
    52 mm
  • Overall Length
    310 mm
  • Overall Width  
    42 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6234MRC3 is a 170mm bore radial deep groove ball bearing with open design, 260mm OD, and 42mm width for general applications.
  • Manufacturer Catalog Number
    6234MRC3
  • Manufacturer Upc Number
    029176774133
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176774133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)