Motion
6236ZSC3
Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 320 mm OD, 52 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #10747142
MFR #6236ZSC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 320 mm OD, 52 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #10747142
MFR #6236ZSC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6236ZSC3 NSK 6236ZS3 LIGHT DEEP GROOVE B

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Outer Ring Width
    52 mm
  • Manufacturer Catalog Number
    6236ZSC3
  • Manufacturer Upc Number
    192661043806
  • UPC_NO
    192661043806
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6236ZSC3 is a 180mm bore radial deep groove ball bearing with a single shield, 320mm OD, and 52mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text