Motion
6238MRC3
Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 340 mm OD, 55 mm Width
MI ITEM #10747143
MFR #6238MRC3
List Price$7,789.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 340 mm OD, 55 mm Width
MI ITEM #10747143
MFR #6238MRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,789.98/each for your price

Overview

Mfr description
6238MRC3 NSK 6238MRC3 LIGHT DEEP GROOVE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    55 mm
  • Overall Width
  • Overall Length
    340 mm
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Internal Clearance
    C3
  • Outer Ring Width
    55 mm
  • Manufacturer Catalog Number
    6238MRC3
  • Manufacturer Upc Number
    192661090534
  • UPC_NO
    192661090534
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6238MRC3 is a 190mm bore radial deep groove ball bearing with open design, 340mm OD, and 55mm width for general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought