Motion
6244MC3
Radial/Deep Groove Ball Bearing - Straight Bore, 220 mm ID, 400 mm OD, 65 mm Width
Mi Item #10747144
MFR #6244MC3
Price$9,549.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 220 mm ID, 400 mm OD, 65 mm Width
Mi Item #10747144
MFR #6244MC3

Mfr description
6244MC3 NSK 6244MC3 LIGHT DEEP GROOVE BA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,549.39/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outer Ring Width
    65 mm
  • Outside Diameter  
    400 mm
  • Overall Height
    65 mm
  • Overall Length
    400 mm
  • Overall Width  
    65 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6244MC3 is a 220mm bore radial deep groove ball bearing with open design, 400mm OD, and 65mm width for general applications.
  • Manufacturer Catalog Number
    6244MC3
  • Manufacturer Upc Number
    029176555206
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176555206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)