Motion
6314MC3P5
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #10747159
MFR #6314MC3P5
Price$2,228.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #10747159
MFR #6314MC3P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,228.97/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outer Ring Width
    35 mm
  • Outside Diameter  
    150 mm
  • Overall Height
    150 mm
  • Overall Length
    150 mm
  • Overall Width  
    35 mm
  • Weight
    6.874 lbs, 3.118 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6314MC3P5 is a 70 mm bore radial/deep groove ball bearing with a 150 mm OD and 35 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6314MC3P5
  • Manufacturer Upc Number
    192661045060
  • Max Rpm
    6300 rpm
  • Maximum Operating RPM
    6300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    115000 N, 25853 lbf
  • Radial Static Load Capacity
    68000 N, 15287 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661045060

Overview

Mfr description
6314MC3P5 NSK 6314MC3P5 MEDIUM DEEP GROO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought