Motion
6316HDY2C4EP6X263

NSK CORP, BEARING DIV
6316HDY2C4EP6X263

Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #10747162
MFR #6316HDY2C4EP6X263
Price$4,671.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
6316HDY2C4EP6X263

Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #10747162
MFR #6316HDY2C4EP6X263

Mfr description
6316HDY2C4EP6X263 INSULATED, ELECTRIC MO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,671.63/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outer Ring Width
    39 mm
  • Outside Diameter  
    170 mm
  • Overall Height
    170 mm
  • Overall Length
    170 mm
  • Overall Width  
    39 mm
  • Weight
    8.061 lbs, 3.6565 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C4
  • Long Description
    The 6316HDY2C4EP6X263 is an 80 mm bore radial/deep groove ball bearing with a 170 mm OD and 39 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6316HDY2C4EP6X263
  • Manufacturer Upc Number
    192661049860
  • Max Rpm
    5600 rpm
  • Maximum Operating RPM
    5600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    135000.0 N, 30349.2 lbf
  • Radial Static Load Capacity
    86500 N, 19445.9 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661049860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)