Motion
6317ZC3
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #10747164
MFR #6317ZC3
Price$953.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #10747164
MFR #6317ZC3

Mfr description
6317ZC3 NSK 6317ZC3 MEDIUM DEEP GROOVE B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$953.19/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outer Ring Width
    41 mm
  • Outside Diameter  
    180 mm
  • Overall Height
    41 mm
  • Overall Length
    180 mm
  • Overall Width  
    41 mm
  • Weight
    9.275 lbs, 4.20696 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6317ZC3 is an 85 mm bore radial/deep groove ball bearing with a 180 mm OD and 41 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6317ZC3
  • Manufacturer Upc Number
    029176086779
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    146000 N, 32822.1 lbf
  • Radial Static Load Capacity
    97000 N, 21806.5 lbf
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176086779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)