Motion
6320C4X28
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Without Snap Ring
Mi Item #10747165
MFR #6320C4X28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Without Snap Ring
Mi Item #10747165
MFR #6320C4X28

Mfr description
6320C4X28 NSK 6320C3 MEDIUM DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outer Ring Width
    47 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    47 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    6909195010
  • Long Description
    The 6320C4X28 is a 100 mm bore radial/deep groove ball bearing with a 215 mm OD and 47 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6320C4X28
  • Manufacturer Upc Number
    192661049877
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661049877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)