Motion
6326MRC3
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width
Mi Item #10747168
MFR #6326MRC3
Price$5,144.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width
Mi Item #10747168
MFR #6326MRC3

Mfr description
6326MRC3 NSK 6326MRC3 MEDIUM DEEP GROOVE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,144.37/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outer Ring Width
    58 mm
  • Outside Diameter  
    280 mm
  • Overall Length
    280 mm
  • Overall Width  
    58 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6326MRC3 is a 130 mm bore radial/deep groove ball bearing with a 280 mm OD and 58 mm width, for long life.
  • Manufacturer Catalog Number
    6326MRC3
  • Manufacturer Upc Number
    192661090541
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661090541
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)