Motion
6330MRC3
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 320 mm OD, 65 mm Width
Mi Item #10747170
MFR #6330MRC3
Price$8,852.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 320 mm OD, 65 mm Width
Mi Item #10747170
MFR #6330MRC3

Mfr description
6330MRC3 NSK 6330MRC3, MEDIUM DEEP GROOV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,852.18/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outer Ring Width
    65 mm
  • Outside Diameter  
    320 mm
  • Overall Height
    65 mm
  • Overall Length
    320 mm
  • Overall Width  
    65 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6330MRC3 is a 150 mm bore radial/deep groove ball bearing with a 320 mm OD and 65 mm width, for long life.
  • Manufacturer Catalog Number
    6330MRC3
  • Manufacturer Upc Number
    192661093986
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661093986
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)