Motion
6332MRC3
Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 340 mm OD, 68 mm Width
Mi Item #10747172
MFR #6332MRC3
Price$9,788.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 340 mm OD, 68 mm Width
Mi Item #10747172
MFR #6332MRC3

Mfr description
6332MRC3 NSK 6332MRC3 MEDIUM DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,788.49/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outer Ring Width
    68 mm
  • Outside Diameter  
    340 mm
  • Overall Height
    68 mm
  • Overall Length
    340 mm
  • Overall Width  
    68 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6332MRC3 is a 160 mm bore radial/deep groove ball bearing with a 340 mm OD and 68 mm width, for long life.
  • Manufacturer Catalog Number
    6332MRC3
  • Manufacturer Upc Number
    192661093993
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661093993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)