Motion
6344MC3
Radial/Deep Groove Ball Bearing - Straight Bore, 220 mm ID, 460 mm OD, 88 mm Width
MI ITEM #10747175
MFR #6344MC3
List Price$29,783.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 220 mm ID, 460 mm OD, 88 mm Width
MI ITEM #10747175
MFR #6344MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29,783.57/each for your price

Overview

Mfr description
6344MC3 NSK 6344MC3 MEDIUM DEEP GROOVE B

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    88 mm
  • Overall Width
  • Overall Length
    460 mm
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Internal Clearance
    C3
  • Outer Ring Width
    88 mm
  • Manufacturer Catalog Number
    6344MC3
  • Manufacturer Upc Number
    192661085080
  • UPC_NO
    192661085080
  • Country of Origin
    JP
  • Harmonization Code
    8482105044
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6344MC3 is a 220 mm bore radial/deep groove ball bearing with a 460 mm OD and 88 mm width, for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text