Motion
634DD
Radial/deep Groove Ball Bearing - Straight Bore, 4 mm ID, 16 mm OD, 5 mm Width, Double Sealed, Without Snap Ring, MC3 Internal Clearance
Mi Item #10747176
MFR #634DD
Price$36.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 4 mm ID, 16 mm OD, 5 mm Width, Double Sealed, Without Snap Ring, MC3 Internal Clearance
Mi Item #10747176
MFR #634DD

Mfr description
634DD NSK 634DD EXTRA SMALL DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.29/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    16 mm
  • Overall Height
    5 mm
  • Overall Length
    16 mm
  • Overall Width  
    5 mm
  • Weight
    0.0053 kg, 0.187 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105044
  • Internal Clearance
    MC3
  • Long Description
    The 634DD is a 4 mm bore radial/deep groove ball bearing with a 16 mm OD and 5 mm width, for long life.
  • Manufacturer Catalog Number
    634DD
  • Manufacturer Upc Number
    192661044698
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661044698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)