Motion
65237R/65500R
Tapered Roller Bearing Assembly - 2.3750 in Bore, 5.0000 in OD, 1.7500 in Width
Mi Item #10747178
MFR #65237R/65500R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 2.3750 in Bore, 5.0000 in OD, 1.7500 in Width
Mi Item #10747178
MFR #65237R/65500R

Mfr description
65237R/65500R CONE AND CUP, 60.325 MM DI
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60.33 mm
  • Cone Width
    44.45 mm
  • Cup Width  
    34.93 mm
  • Outside Diameter
    127 mm
  • Overall Width
    1.7500 in
  • Weight
    2.581 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Bearing Type
    Single Row Tapered Roller Bearings
  • Country of Origin
    JP
  • Description
    NSK 65237R/6550R, Metric Tapered Roller Bearing
  • Double Row Design
    Single row tapered roller bearing, inch-type
  • Dynamic Load Capacity
    199000 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    192661046548
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)