Motion
67388R/67322DR+L

NSK CORP, BEARING DIV
67388R/67322DR+L

Tapered Roller Bearing Assembly - 5.0000 in Bore, 7.7500 in OD, 4.0000 in Width
Mi Item #10747180
MFR #67388R/67322DR+L
Price$6,920.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
67388R/67322DR+L

Tapered Roller Bearing Assembly - 5.0000 in Bore, 7.7500 in OD, 4.0000 in Width
Mi Item #10747180
MFR #67388R/67322DR+L

Mfr description
67388R/67322DR+L NSK 67388R/67322DR+L CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,920.63/each

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Outside Diameter
    7.7500 in
  • Overall Length
    196.85 mm
  • Overall Width
    4.0000 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    192661056004
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661056004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)