Motion
67790R/720CDR+LCA457

NSK CORP, BEARING DIV
67790R/720CDR+LCA457

Tapered Roller Bearing Assembly - 7.0000 in Bore, 9.7500 in OD, 4.0625 in Width
MI ITEM #10747181
MFR #67790R/720CDR+LCA457
Price$10,196.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
67790R/720CDR+LCA457

Tapered Roller Bearing Assembly - 7.0000 in Bore, 9.7500 in OD, 4.0625 in Width
MI ITEM #10747181
MFR #67790R/720CDR+LCA457

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,196.10/each

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Outside Diameter
    9.7500 in
  • Overall Length
    247.65 mm
  • Overall Width
    4.0625 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    192661046616
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661046616

Overview

Mfr description
67790R/720CDR+LCA457 NSK 67790R/720CDR+L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought