Motion
68/600MC3
Radial/Deep Groove Ball Bearing - Straight Bore, 600 mm ID, 730 mm OD, 60 mm Width, Open, Without Snap Ring
MI ITEM #10747183
MFR #68/600MC3
Price$41,782.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 600 mm ID, 730 mm OD, 60 mm Width, Open, Without Snap Ring
MI ITEM #10747183
MFR #68/600MC3

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41,782.90/each

Specifications

Dimensions

  • Bore Diameter  
    600 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    60 mm
  • Outside Diameter  
    730 mm
  • Overall Width  
    60 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    68/600MC3 NSK 68/600MC3 DEEP GROOVE BALL
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 68/600MC3 is a 600 mm bore radial/deep groove ball bearing with a 730 mm OD and 60 mm width, open for standard use.
  • Manufacturer Catalog Number
    68/600MC3
  • Manufacturer Upc Number
    029176991523
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176991523

Overview

Mfr description
68/600MC3 NSK 68/600MC3 DEEP GROOVE BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought