Motion
6806VVC3
Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 42 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #10747186
MFR #6806VVC3
Price$301.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 42 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #10747186
MFR #6806VVC3

Mfr description
6806VVC3 NSK 6806VVC3 DEEP GROOVE BALL B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.92/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    7 mm
  • Weight
    0.024 kg, 0.847 oz

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6806VVC3 NSK 6806VVC3 DEEP GROOVE BALL B
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6806VVC3 is a 30 mm bore radial/deep groove ball bearing with a 42 mm OD and 7 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6806VVC3
  • Manufacturer Upc Number
    192661051177
  • Max Rpm
    15000 rpm
  • Maximum Operating RPM
    15000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5200 N, 1169 lbf
  • Radial Static Load Capacity
    3650 N, 821 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Rubber
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661051177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)