Motion
686AT12ZZ
Radial/deep Groove Ball Bearing - Straight Bore, 6 mm ID, 13 mm OD, 5 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #10747191
MFR #686AT12ZZ
Price$29.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 6 mm ID, 13 mm OD, 5 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #10747191
MFR #686AT12ZZ

Mfr description
686AT12ZZ NSK 686AT12ZZ EXTRA SMALL DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.80/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    13 mm
  • Overall Width  
    5 mm
  • Weight
    0.0023 kg, 0.081 oz

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    686AT12ZZ NSK 686AT12ZZ EXTRA SMALL DEEP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 686AT12ZZ is a 6 mm bore radial/deep groove ball bearing with a 13 mm OD and 5 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    686AT12ZZ
  • Manufacturer Upc Number
    192661053041
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661053041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)