Motion
689DD
Radial/deep Groove Ball Bearing - Straight Bore, 9 mm ID, 17 mm OD, 5 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #10747195
MFR #689DD
Price$33.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 9 mm ID, 17 mm OD, 5 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #10747195
MFR #689DD

Mfr description
689DD NSK 689DD EXTRA SMALL DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.99/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    5 mm
  • Weight
    0.005 kg, 0.176 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    689DD NSK 689DD EXTRA SMALL DEEP GROOVE
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 689DD is a 9 mm bore radial/deep groove ball bearing with a 17 mm OD and 5 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    689DD
  • Manufacturer Upc Number
    192661045107
  • Max Rpm
    24000 rpm
  • Maximum Operating RPM
    24000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1330.0 N, 299.0 lbf
  • Radial Static Load Capacity
    665 N, 149.5 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661045107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)