Motion
6905ZZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 42 mm OD, 9 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #10747196
MFR #6905ZZC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 42 mm OD, 9 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #10747196
MFR #6905ZZC3

Mfr description
6905ZZC3 NSK 6905ZZC3 CONRAD DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    9 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6905ZZC3 NSK 6905ZZC3 CONRAD DEEP GROOVE
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6905ZZC3 is a 25 mm bore radial/deep groove ball bearing with a 42 mm OD and 9 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6905ZZC3
  • Manufacturer Upc Number
    029176533303
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176533303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)