Motion
6922MP5
Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 150 mm OD, 20 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #10747200
MFR #6922MP5
Price$2,309.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 150 mm OD, 20 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #10747200
MFR #6922MP5

Mfr description
6922MP5 NSK 6922MP5 CONRAD DEEP GROOVE B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,309.29/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    20 mm
  • Weight
    2.337 lbs, 1.06003 kg

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6922MP5 NSK 6922MP5 CONRAD DEEP GROOVE B
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6922MP5 is a 110 mm bore radial/deep groove ball bearing with a 150 mm OD and 20 mm width, open for standard use.
  • Manufacturer Catalog Number
    6922MP5
  • Manufacturer Upc Number
    192661045114
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    48000.0 N, 10790.8 lbf
  • Radial Static Load Capacity
    44500 N, 10004.0 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661045114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)