Motion
6938MC3
Radial/deep Groove Ball Bearing - Straight Bore, 190 mm ID, 240 mm OD, 33 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #10747201
MFR #6938MC3
Price$8,034.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 190 mm ID, 240 mm OD, 33 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #10747201
MFR #6938MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,034.96/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    33 mm
  • Weight
    11.42 lbs, 5.18 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6938MC3 NSK 6938MC3 CONRAD DEEP GROOVE B
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6938MC3 is a 190 mm bore radial/deep groove ball bearing with a 240 mm OD and 33 mm width, open for standard use.
  • Manufacturer Catalog Number
    6938MC3
  • Manufacturer Upc Number
    029176896736
  • Max Rpm
    2600 rpm
  • Maximum Operating RPM
    2600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    124000 N, 27876.3 lbf
  • Radial Static Load Capacity
    127000 N, 28550.7 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176896736

Overview

Mfr description
6938MC3 NSK 6938MC3 CONRAD DEEP GROOVE B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought