Motion
6940MAZZS
Radial/deep Groove Ball Bearing - Straight Bore, 200 mm ID, 280 mm OD, 38 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #10747202
MFR #6940MAZZS
Price$7,667.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 200 mm ID, 280 mm OD, 38 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #10747202
MFR #6940MAZZS

Mfr description
6940MAZZS NSK 6940MAZZS CONRAD DEEP GROO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,667.71/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    38 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    38 mm
  • Weight
    16.535 lbs, 7.5 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6940MAZZS NSK 6940MAZZS CONRAD DEEP GROO
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6940MAZZS is a 200 mm bore radial/deep groove ball bearing with a 280 mm OD and 38 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6940MAZZS
  • Manufacturer Upc Number
    192661051184
  • Max Rpm
    2000 rpm
  • Maximum Operating RPM
    2000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    143000 N, 32147.7 lbf
  • Radial Static Load Capacity
    158000 N, 35519.8 lbf
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661051184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)