Motion
6944MAZZS
Radial/deep Groove Ball Bearing - Straight Bore, 200 mm ID, 280 mm OD, 38 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #10747203
MFR #6944MAZZS
Price$9,479.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 200 mm ID, 280 mm OD, 38 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #10747203
MFR #6944MAZZS

Mfr description
6944MAZZS NSK 6944MAZZS CONRAD DEEP GROO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,479.72/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    38 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    38 mm
  • Weight
    16.342 lbs, 7.412 kg

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6944MAZZS NSK 6944MAZZS CONRAD DEEP GROO
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6944MAZZS is a 200 mm bore radial/deep groove ball bearing with a 280 mm OD and 38 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6944MAZZS
  • Manufacturer Upc Number
    029176816864
  • Max Rpm
    1800 rpm
  • Maximum Operating RPM
    1800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    161000 N, 36194.2 lbf
  • Radial Static Load Capacity
    169000 N, 37992.7 lbf
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176816864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)