Motion
7008CTP4
Duplex Angular Contact Bearing - 40 mm Bore, 68 mm OD, 15 ° Contact Angle, C0, Open
Mi Item #10747204
MFR #7008CTP4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duplex Angular Contact Bearing - 40 mm Bore, 68 mm OD, 15 ° Contact Angle, C0, Open
Mi Item #10747204
MFR #7008CTP4

Mfr description
7008CTP4 NSK 7008CTP4 SUPER PRECISION AN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    68 mm
  • Overall Height
    68 mm

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7008CTP4 NSK 7008CTP4 SUPER PRECISION AN
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    192661051641
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)