Motion
70BER19STXV1VSUELP3

NSK CORP, BEARING DIV
70BER19STXV1VSUELP3

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 100 mm OD, 16 mm Width, 25 ° Contact, Open
MI ITEM #10747205
MFR #70BER19STXV1VSUELP3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
70BER19STXV1VSUELP3

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 100 mm OD, 16 mm Width, 25 ° Contact, Open
MI ITEM #10747205
MFR #70BER19STXV1VSUELP3

Mfr description
70BER19STXV1VSUELP3 NSK 70BER19HTXV1VSUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    100 mm
  • Overall Width  
    16 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    70BER19STXV1VSUELP3 NSK 70BER19HTXV1VSUE
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    192661094617
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661094617

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)