Motion
70BNR10ETYNSUELP4Y

NSK CORP, BEARING DIV
70BNR10ETYNSUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 110 mm OD, 20 mm Width, 18 ° Contact, Open
MI ITEM #10747207
MFR #70BNR10ETYNSUELP4Y
List Price$1,935.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
70BNR10ETYNSUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 110 mm OD, 20 mm Width, 18 ° Contact, Open
MI ITEM #10747207
MFR #70BNR10ETYNSUELP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,935.96/each for your price

Overview

Mfr description
70BNR10ETYNSUELP4Y NSK 70BNR10ETYNSUELP4

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    192661079225
  • UPC_NO
    192661079225
  • Description
    70BNR10ETYNSUELP4Y NSK 70BNR10ETYNSUELP4
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text