Motion
70BNR10HTSRDUELP4Y

NSK CORP, BEARING DIV
70BNR10HTSRDUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 110 mm OD, 40 mm Width, 18 ° Contact, Open
Mi Item #10747208
MFR #70BNR10HTSRDUELP4Y
Price$6,440.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
70BNR10HTSRDUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 110 mm OD, 40 mm Width, 18 ° Contact, Open
Mi Item #10747208
MFR #70BNR10HTSRDUELP4Y

Mfr description
70BNR10HTSRDUELP4Y NSK 70BNR10HTSRDUELP4
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,440.95/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    18 °
  • Outside Diameter  
    110 mm
  • Overall Width  
    40 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    70BNR10HTSRDUELP4Y NSK 70BNR10HTSRDUELP4
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    192661049907
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661049907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)