Motion
71425/71750
Tapered Roller Bearing Assembly - 4.2500 in Bore, 7.5000 in OD, 1.8750 in Width
Mi Item #10747210
MFR #71425/71750
Price$7,499.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 4.2500 in Bore, 7.5000 in OD, 1.8750 in Width
Mi Item #10747210
MFR #71425/71750

Mfr description
71425/71750 TAPERED ROLLER BEARING
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,499.04/each

Specifications

Dimensions

  • Bore Diameter  
    4.2500 in
  • Cone Width
    49.21 mm
  • Cup Width  
    34.93 mm
  • Outside Diameter
    7.5000 in
  • Overall Length
    190.5 mm
  • Overall Width
    1.8750 in
  • Weight
    5.476 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Description
    NSK 71425/71750 Metric Tapered Roller Bearing, 190.5 mm Dia Bore, 107.95 mm Dia Bore, 49.212 mm W
  • Double Row Design
    Single row tapered roller bearing, inch-type
  • Dynamic Load Capacity
    296000 N
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    192661046562
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661046562
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)