Motion
7201BEAT85
Angular Contact Bearing - 12 mm Bore, 32 mm OD, 10 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #10747211
MFR #7201BEAT85
Price$73.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 12 mm Bore, 32 mm OD, 10 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #10747211
MFR #7201BEAT85

Mfr description
7201BEAT85 ANGULAR CONTACT BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.74/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Weight
    0.079 lbs, 0.0358 kg

Details

  • Ball Retainer Material
    T85
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7201BEAT85 ANGULAR CONTACT BEARING
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176642616
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176642616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)