Motion
759R/752DR+LA
Tapered Roller Bearing Assembly - 3.5000 in Bore, 6.3750 in OD, 4.1250 in Width
MI ITEM #10747228
MFR #759R/752DR+LA
List Price$3,623.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 3.5000 in Bore, 6.3750 in OD, 4.1250 in Width
MI ITEM #10747228
MFR #759R/752DR+LA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,623.75/each for your price

Overview

Mfr description
759R/752DR+LA TAPERED ROLLER BEARING

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    6.3750 in
  • Overall Width
    4.1250 in
  • Overall Length
    161.925 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    192661072752
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661072752
  • Harmonization Code
    8482200040

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text