Motion
75BNR10ETYNSUELP4

NSK CORP, BEARING DIV
75BNR10ETYNSUELP4

Angular Contact Bearing - 75 mm Bore, 110 mm OD, 20 mm Width, Open, With Snap Ring
Mi Item #10747230
MFR #75BNR10ETYNSUELP4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
75BNR10ETYNSUELP4

Angular Contact Bearing - 75 mm Bore, 110 mm OD, 20 mm Width, Open, With Snap Ring
Mi Item #10747230
MFR #75BNR10ETYNSUELP4

Mfr description
75BNR10ETYNSUELP4 HIGH SPEED SUPER PRECI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    18 °
  • Outside Diameter  
    110 mm
  • Overall Width  
    20 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    75BNR10ETYNSUELP4 HIGH SPEED SUPER PRECI
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    192661092187
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661092187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)