Motion
78225R/78549DR+LC3

NSK CORP, BEARING DIV
78225R/78549DR+LC3

Tapered Roller Bearing Assembly - 2.2500 in Bore, 5.5000 in OD, 3.0625 in Width
MI ITEM #10747231
MFR #78225R/78549DR+LC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
78225R/78549DR+LC3

Tapered Roller Bearing Assembly - 2.2500 in Bore, 5.5000 in OD, 3.0625 in Width
MI ITEM #10747231
MFR #78225R/78549DR+LC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78225R/78549DR+LC3 NSK 78225R/78549DR+LC

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    5.5000 in
  • Overall Width
    3.0625 in
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    192661046517
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482200060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text