Motion
7906CTRV1VDULP3

NSK CORP, BEARING DIV
7906CTRV1VDULP3

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #10747232
MFR #7906CTRV1VDULP3
Price$1,567.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7906CTRV1VDULP3

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #10747232
MFR #7906CTRV1VDULP3

Mfr description
7906CTRV1VDULP3 NSK 7906CTRV1VDULP3 SUPE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,567.89/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    15 °
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    18 mm
  • Weight
    0.231 lbs, 0.1046 kg

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    7906CTRV1VDULP3 NSK 7906CTRV1VDULP3 SUPE
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    The 7906CTRV1VDULP3 is a 30 mm bore radial/deep groove ball bearing with a 47 mm OD and 18 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    7906CTRV1VDULP3
  • Manufacturer Upc Number
    192661048511
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661048511

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)