Motion
8573/8520CD+LC3

NSK CORP, BEARING DIV
8573/8520CD+LC3

Tapered Roller Bearing Assembly - 9.0000 in Bore, 12.8750 in OD, 4.5000 in Width
Mi Item #10747234
MFR #8573/8520CD+LC3
Price$15,417.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
8573/8520CD+LC3

Tapered Roller Bearing Assembly - 9.0000 in Bore, 12.8750 in OD, 4.5000 in Width
Mi Item #10747234
MFR #8573/8520CD+LC3

Mfr description
8573/8520CD+LC3 NSK 8573/8520CD+LC3, 228
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,417.63/each

Specifications

Dimensions

  • Bore Diameter  
    9.0000 in
  • Outside Diameter
    12.8750 in
  • Overall Length
    327.025 mm
  • Overall Width
    4.5000 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    6909195010
  • Manufacturer Upc Number
    192661090879
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661090879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)