Motion
93126 CUP
Tapered Roller Bearing Cup - 0.4921 in OD, 0.1058 in Width
Mi Item #10747235
MFR #93126 CUP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - 0.4921 in OD, 0.1058 in Width
Mi Item #10747235
MFR #93126 CUP

Mfr description
93126 CUP TAPERED ROLLER BEARING CUP, SI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    0.1058 in
  • Outside Diameter  
    0.4921 in

Details

  • Country of Origin
    JP
  • Manufacturer Upc Number
    192661039137
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    192661039137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)