Motion
A2047R/A2126RPN3

NSK CORP, BEARING DIV
A2047R/A2126RPN3

Tapered Roller Bearing Assembly - 0.4724 in Bore, 1.2595 in OD, 0.4246 in Width
Mi Item #10747237
MFR #A2047R/A2126RPN3
Price$675.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
A2047R/A2126RPN3

Tapered Roller Bearing Assembly - 0.4724 in Bore, 1.2595 in OD, 0.4246 in Width
Mi Item #10747237
MFR #A2047R/A2126RPN3

Mfr description
A2047R/A2126RPN3 NSK A2047R/A2126RPN3, 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$675.52/each

Specifications

Dimensions

  • Bore Diameter  
    0.4724 in
  • Outside Diameter
    1.2595 in
  • Overall Length
    31.991 mm
  • Overall Width
    0.4246 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    192661090084
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661090084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)