Motion
AH3034
NSK AH3034 Withdrawal Sleeve 160mm Sleeve Bore
MI ITEM #10747238
MFR #AH3034
List Price$2,203.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK AH3034 Withdrawal Sleeve 160mm Sleeve Bore
MI ITEM #10747238
MFR #AH3034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,203.66/each for your price

Overview

Mfr description
AH3034 WITHDRAWAL SLEEVE 160MM SLEEVE BO

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    160 mm
  • Thread Size
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Series
    AH
  • Harmonization Code
    8483308090
  • Manufacturer Upc Number
    029176534355
  • UPC_NO
    029176534355

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought