Motion
AH3240
NSK AH3240 Withdrawal Sleeve 190mm Sleeve Bore
MI ITEM #10747240
MFR #AH3240
List Price$1,657.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK AH3240 Withdrawal Sleeve 190mm Sleeve Bore
MI ITEM #10747240
MFR #AH3240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,657.37/each for your price

Overview

Mfr description
AH3240 WITHDRAWAL SLEEVE 190MM SLEEVE BO

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    190 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Series
    AH
  • Harmonization Code
    8483308090
  • Manufacturer Upc Number
    029176534508
  • UPC_NO
    029176534508

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text