Specifications
Dimensions
- Bore Diameter9.6250 in
Details
- Country of OriginTW
- Harmonization Code8483308090
- Manufacturer Upc Number192661042281
- Measurement StandardMetric
- Product TypeWithdrawal Sleeves
- SeriesAHA
- UPC_NO192661042281
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)