Motion
AHX2310
NSK AHX2310 Withdrawal Sleeve 50mm Sleeve Bore
Mi Item #10747242
MFR #AHX2310
Price$310.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK AHX2310 Withdrawal Sleeve 50mm Sleeve Bore
Mi Item #10747242
MFR #AHX2310

Mfr description
AHX2310 WITHDRAWAL SLEEVE 50MM SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.29/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Thread Size  
    M55 x 2

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483308090
  • Manufacturer Upc Number
    029176038372
  • Measurement Standard
    Metric
  • Product Type
    Withdrawal Sleeves
  • Series
    AHX
  • UPC_NO
    029176038372
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)