Specifications
Dimensions
- Bore Diameter85 mm
- Thread SizeM100 x 2
Details
- Country of OriginTW
- Harmonization Code8483903000
- Manufacturer Upc Number192661042304
- Measurement StandardMetric
- Product TypeWithdrawal Sleeves
- SeriesAHX
- UPC_NO192661042304
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)