Motion
AHX3030
Withdrawal Sleeve - 160 mm Length
MI ITEM #10747248
MFR #AHX3030
Price$1,376.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 160 mm Length
MI ITEM #10747248
MFR #AHX3030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,376.85/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Overall Height
    72 mm
  • Overall Length  
    160 mm
  • Overall Width
    160 mm
  • Thread Size  
    M160 x 3

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483308090
  • Manufacturer Upc Number
    192661031827
  • Measurement Standard
    Metric
  • Product Type
    Withdrawal Sleeves
  • Series
    AHX
  • UPC_NO
    192661031827

Overview

Mfr description
AHX3030 WITHDRAWAL SLEEVE 145MM SLEEVE B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought