Motion
AHX3224G
NSK Withdrawal Sleeve 115 mm Sleeve Bore, M130x2 thread, 90 mm OD, KM26 NSK Withdrawal Nut
MI ITEM #10747252
MFR #AHX3224G
Price$1,170.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Withdrawal Sleeve 115 mm Sleeve Bore, M130x2 thread, 90 mm OD, KM26 NSK Withdrawal Nut
MI ITEM #10747252
MFR #AHX3224G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,170.34/each

Specifications

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483308090
  • Manufacturer Upc Number
    192661044131
  • Measurement Standard
    Metric
  • Product Type
    Withdrawal Sleeves
  • Series
    AHX
  • UPC_NO
    192661044131

Overview

Mfr description
AHX3224G WITHDRAWAL SLEEVE 115 MM SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought